10 in. Sweat Anti-Siphon Non Freeze Wall Hydrant

You last purchased this on
 
PRIER Products

400 Series 10 in. Sweat Anti-Siphon Non Freeze Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

400 Series 10 in. Sweat Anti-Siphon Non Freeze Wall Hydrant

  • Fast #
  • Part #P47810
  • Item #3062923
  • Manufacturer Part #478-10
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy opening 1/2 turn operation
  • Anti-Siphon vacuum breaker and back flow preventer meet ASSE 1019 approval
  • Inlet: 1/2 MIP by 1/2 SWT
  • Satin nickel plated for long life
  • Hydrant can be serviced without removing from wall
  • Solid brass body and seat
  • Wide screw holes for easy mounting
  • Large easy to grip handle
  • Replacement parts going back to 1970s
  • Spout aligning lug for easy installation
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Adjustable:
No
BAA Compliant:
Yes
Brand Model Compatibility:
478 Series
Collection:
400 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel Plated
Depth:
10-3/4 in
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Polycarbonate
Installation Type:
Wall Mount
Length:
10 in
Material:
Brass, Plastic, Rubber, Stainless Steel
Maximum Temperature:
140
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
Brass
Valve Stem:
Rising