6 in. Sweat Anti-Siphon Non Freeze Wall Hydrant
400 Series 6 in. Sweat Anti-Siphon Non Freeze Wall Hydrant
Frequently Purchased Together
Product Details
- Easy opening 1/2 turn operation
- Anti-Siphon vacuum breaker and back flow preventer meet ASSE 1019 approval
- Inlet: 1/2 MIP by 1/2 SWT
- Satin nickel plated for long life
- Hydrant can be serviced without removing from wall
- Solid brass body and seat
- Wide screw holes for easy mounting
- Large easy to grip handle
- Replacement parts going back to 1970s
- Spout aligning lug for easy installation
Specifications
- ASME:
- ASME A112.18.1, ASME B1.20.1, ASME B1.20.7
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 478 Series
- CSA Certified:
- CSA B125.1
- Collection:
- 400 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 6-3/4 in
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 7.0 gpm
- Handle Material:
- Polycarbonate
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising
- Width:
- 3 in