DESCRIPTION

  • Blow-out Proof Stainless Steel Stem
  • Adjustable length/removable handles to fit into areas of limited space
  • Replaces any carbon steel ball or gate valve
  • 44"×33"×30"
  • All Aluminum Spine Fin coil
  • Climatuff compressor
  • Comfort"R" mode approved
  • DuraTuff base, fast complete drain, weather proof
  • Extended warranties available
  • Glossy corrosion resistant finish

4000 Series 2-1/2 in. Ductile Iron Flanged 300# Ball Valve

A4000DL

Manufacturer Part #: 4000D 2 1/2

Valve Size:

2-1/2 in

SPECIFICATIONS

Collection
4000 Series
End Connection 2
Flanged
End Connections
Flanged
Type
A4000DL
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Stem
Non-rising

Print

DOCUMENTS