4010-2 Digital Multiparameter Meter 2-Channel
4010-2 Digital Multiparameter Meter 2-Channel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accepts smart, digital sensors that come in cabled or wireless configurations
- Available with one, two or three channels
- Benchtop meter for BOD, pH, ORP & conductivity in any combination
- The CMC function displays continual monitoring of the sensor's measuring range
- Store up to 500 data sets in manual mode and 5,000 or 10,000 data sets in automatic logging mode with USB connectivity to manage data
- All models feature a built-in barometer
- Large, graphic display is easy to read and navigate
- Two and three channel versions feature color displays, built-in OUR/SOUR software and accept ion selective electrodes
- Dual channel
- Instrument includes electrode stand, power supply, manual, software and USB cable - order sensors separately
Specifications
- CE Approved:
- Yes
- EPA Compliant:
- Yes
- Power Source:
- AC
- Product Type:
- Meter
- Volts:
- 110/240V