40FT SYS

Part #MVG40FT

Type:

Ladder System
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uninterrupted fall protection– Uniquely-designed, patent-pending Vi-Go™ Cable Sleeve automatically bypasses intermediate cable guides, keeping both hands free for climbing; travels smoothly along cable and locks instantly in the event of a fall
  • Easy, one-hand operating ratio for attachment/detachment from the system. No pins/chains or external parts to lose or damage
  • Automatic pass-through cable guides secure lifeline to prevent cable wear and enable the system to accommodate curves
  • Withstand harsh environments– The Vi-Go™ Cable Sleeve is constructed with durable, corrosion-resistant aluminum and stainless steel components
  • Attachment mechanism engineered to prevent incorrect installation, ensuring greater safety. Unit will not open if attached incorrectly
  • Cable sleeve integrated shock-absorbing element
  • Provides a "dual shock-absorbing system" to further reduce fall forces. Protest the system and ladder from damage
  • Once a fall occurs, the deployed shock absorber indicates the unit must be taken out of service
  • Other system lengths available in 10' increments up to 300', and then 50' increments up to 500'
  • Accommodate or 3/8-in. cable

Specifications

Brand Model Compatibility: VI-GO™

Cable or Wire Type: Galvanized

Material: [Aluminum, Galvanized Steel]

Type: Ladder System

Weight: 42