4117 Series Evertuff® 1-1/4 in. Socket Straight Schedule 40 CTS CPVC 45 Degree Elbow

Part #S4117012  |  Item #1591958  |  Manufacturer Part #4117-012

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2846]

Clean Bagged: No

Collection: 4117 Series Evertuff®

Color Finish: Tan

Elbow Degree: 45

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC CTS

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

Origin: Domestic

Schedule Class: 40