42 in. XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

42 in. XH WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

42 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXT42
  • Item #4898756
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
42 in
Fitting Size 2:
42 in
Fitting Size 3:
42 in
Fitting Sizes:
42 in
Fitting Type:
Tee
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Heavy