42 in. Weldneck 300# Standard Carbon Steel Raised Face Flange
Part #G300RFWNFSRA42 | Item #4897121
$3,964.50
EACH
(Pricing is for 42 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 42 in
Fitting Size 2: 42 in
Fitting Sizes: 42 in
Fitting Type: Straight
Flange Bore Type: Standard Bore
Flange Type: Raised Face
Material: Carbon Steel
Pressure Class: 300#
Schedule Class: Standard