1-1/2 in. Spigot x Socket Straight and Street Schedule 40 PVC 45 Degree Elbow

You last purchased this on
 
Spears® Manufacturing Company

427 Series 1-1/2 in. Spigot x Socket Straight and Street Schedule 40 PVC 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 
Spears® Manufacturing Company

427 Series 1-1/2 in. Spigot x Socket Straight and Street Schedule 40 PVC 45 Degree Elbow

  • Fast #
  • Part #S427015
  • Item #1393149
  • Manufacturer Part #427-015
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Max pressure at 198 psi @ 73° F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Potable Water
Clean Bagged:
No
Collection:
427 Series
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
40