43-3/8 x 6-3/4 in. Corrugated Partiton A with 51ECT
43-3/8 x 6-3/4 in. Corrugated Partiton A with 51ECT
Product Details
Product Details
- Corrugated partition A
- Dimensions: 6-3/4 x 43-3/8
- Edge Crush Test: 51 ECT
Specifications
- Corrugated Strength:
- 51 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 6-3/4 in
- Length:
- 43-3/8 in
- Product Type:
- Partition