45-3/8 x 8 in. Curb Box Galvanized Steel 20 ga

Part #UMSMP1DL  |  Item #3865524  |  Manufacturer Part #MSMP1DL

Length:

45-3/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 20

Height: 8 in

Length: 45-3/8 in

Material: Galvanized Steel

Product Type: Curb Box

Tonnage: 3.5 - 5 Tons

Type: Roof Curb