DESCRIPTION

  • Manufacturer may vary based on your location

45 ° Round 5 in Duct Elbow

SHMA426S

Duct Size:

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
5 in
Duct Elbow Type
Adjustable
Duct Shape
Round
Elbow Degree
45
Fitting Size 2
5 in
Gauge
26

Print

DOCUMENTS