46 x 40 in. 45 gal 1.3 mil Commercial Can Liner in Black (Case of 100)

Part #WEBRNW4850  |  Item #4661649  |  Manufacturer Part #WEB RNW4850

$62.96 per CASE

Capacity:

45 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flat bottom can liners eliminate bottom seal weak spots
  • Convenient dispenser carton

Specifications

Capacity: 45 gal

Color Finish: Black

Length: 46 in

Material: [Resin, Plastic]

Package Quantity: Case of 100

Thickness: 1.3 mil

Width: 40 in