46501 TEST PUMP W/TANK
46501 TEST PUMP W/TANK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recirculating system provides pump protection and water conservation
- Mounted on wheeled cart for portability
- Ideal for certifying the integrity of newly installed water or sewer lines, commercial sprinkler systems and pressure vessels
- Triple Diaphragm Pump system
- Pumps can handle up to 10 percent chlorine solution
- Standard with 10' of high-pressure output hose and 10' suction hose with strainer
Specifications
- Flow Rate:
- 10 gpm
- Height:
- 50 in
- Horsepower:
- 6-1/2 hp
- Length:
- 25 in
- Power Source:
- Engine Driven
- Pressure - Maximum:
- 500 psi
- Pump Application -:
- Hydrostatic Testing
- Type:
- W046701
- UL Listed:
- No
- Width:
- 28 in