46800 TEST PUMP W/HONDA ENGIN
46800 TEST PUMP W/HONDA ENGIN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties. Recirculating systems provide pump protection and water conservation. Carts are wheeled for ease of movement
- Recirculating system provides pump protection and water conservation
- Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
- Triple Diaphragm Pump system
- Pumps can handle up to 10 percent chlorine solution
- Carts are wheeled for ease of movement
Documents
Specifications
- Discharge:
- 3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 26 gpm
- Height:
- 26 in
- Horsepower:
- 8 hp
- Inlet Service Size:
- 3/4 in
- Length:
- 39 in
- Power Source:
- Gas
- Pressure - Maximum:
- 250 psi
- Pump Application -:
- Hydrostatic Testing
- RPM:
- 550
- Type:
- W468000
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 19 in