47 mm Glass Fiber Filter 934-AH 100/pk
47 mm Glass Fiber Filter 934-AH 100/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The industry standard for determination of total suspended solids in water
- Can also be used in a muffle furnace to determine the volatile content
- Whatman® glass microfiber filters, grade 934-AH
- Use with filter funnel or Gooch crucibles
Specifications
- Diameter:
- 47 mm
- EPA Compliant:
- Yes
- Material:
- Glass, Fiber
- Package Quantity:
- Pack of 100
- Product Type:
- Fibre Filter