48 in. Adjustable Closet Rod in Polished Chrome

You last purchased this on
 
Design House

48 in. Adjustable Closet Rod in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

48 in. Adjustable Closet Rod in Polished Chrome

  • Fast #
  • Part #D206045
  • Item #7223679
  • Manufacturer Part #206045
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Color finish: Zinc
  • Includes installation screws
  • Adjustable closet rod: 30" to 48"
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
Hardware Type:
Rod
Height:
1-7/10 in
Length:
48 in
Material:
Steel
Weight:
1.83 lb