48 in. 150# CS A105 RF Blind Series A Flange Forged Steel Raised Face

You last purchased this on
 

48 in. 150# CS A105 RF Blind Series A Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

48 in. 150# CS A105 RF Blind Series A Flange Forged Steel Raised Face

  • Fast #
  • Part #GRFBFSRA48
  • Item #4897560
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
48 in
Fitting Size 2:
48 in
Fitting Sizes:
48 in
Fitting Type:
Straight
Flange Type:
Raised Face, Blind
Material:
Carbon Steel
Pressure Class:
150#