48 in. Cement Lined Reinforced Concrete Pipe

You last purchased this on
 
Southeastern Concrete

48 in. Cement Lined Reinforced Concrete Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southeastern Concrete

48 in. Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #RCPP48
  • Item #1683024
  • Manufacturer Part #007789
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Gets stronger over time
  • Has over 100 years life expectancy
  • RCP is the strongest pipe
  • RCP has minimum reliance on installation for load support
  • Suitable for LEED and sustainability design
  • Offers the best long term value
  • Non-flammable
  • Requires little or no maintenance
  • Can be designed and plant tested to meet any load requirements and RCP joints are easily assembled
  • Relies on 85% of pipe strength and only 15% on soil cover for structural integrity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-76
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connection 1:
Bell End
End Connections:
Bell End
Length:
8 ft
Material:
Concrete
Pipe Lining:
Cement
PipeTubing Size:
48 in
Wall Thickness:
5-3/4 in