48 in. IPS Fabricated Straight SDR 17 HDPE Water Stop Wall Anchor
Part #PEI17FANCR48 | Item #3405363
$4,070.37
EACH
(Pricing is for 48 in)
Fitting Sizes:
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Fitting Size 1: 48 in
Fitting Size 2: 48 in
Fitting Sizes: 48 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Schedule Class: SDR 17