48 in. Mechanical Joint C153 22-1/2 Degree Bend (Less Accessories)
Part #MJ2LA48 | Item #3158578 | Manufacturer Part #120780
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 48 in
Fitting Size 2: 48 in
Fitting Sizes: 48 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Global
Pipe Lining: Cement