48 in. x 20 ft. 16 ga Steel Corrugated Pipe

You last purchased this on
 
Contech Engineered Solutions

48 in. x 20 ft. 16 ga Steel Corrugated Pipe

This product requires certification to purchase.
You last purchased this on
 
Contech Engineered Solutions

48 in. x 20 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMSP164820
  • Item #460379
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Versatile
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
20 ft
Material:
Steel
Pipe Wall Type -:
Corrugated
PipeTubing Size:
48 in