48 in. x 20 ft. N-12 HDPE Soil Tight Solid Dual Wall Integral Bell Pipe
48 in. x 20 ft. N-12 HDPE Soil Tight Solid Dual Wall Integral Bell Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 20 LF: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Structurally designed corrugated exterior to support typical construction and long term loading
Specifications
- ASTM:
- ASTM D-2321, ASTM D-3350, ASTM F-2306, ASTM F-2648
- Application:
- Storm Drainage
- Diameter - Outside:
- 54 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 48 in