48 x 12 x 10 in. Ductboard Plenum R4

Part #DBPR4101248  |  Item #5138064  |  Manufacturer Part #DBP10X12R4

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Height: 48 in

Length: 12 in

R value: R4

Width: 10 in