48 x 14 x 18 in. R-6 Ductboard Plenum

Part #DBPR6141848  |  Item #5127889  |  Manufacturer Part #DBP14X18R6

Call for Pricing EACH

Height:

48 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Height: 48 in

Length: 18 in

R value: R6

Width: 14 in