48 x 18 x 18 in. Duct Plenum
Part #SHMDBR81818482C | Item #4901321 | Manufacturer Part #DX48181848R8
Call for Pricing
Height:
How to get it:
Product Details
- Six sided distribution box
- Insulated
- Manufacturer may vary based on your location
Specifications
Duct Shape: Square
Height: 48 in
Length: 18 in
Material: Galvanized Steel
R value: R8
Width: 18 in