48 x 36 in. Cleated Chair Mat
48 x 36 in. Cleated Chair Mat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleats on back prevent movement
- For carpets up to 3/8" deep, including padding
- Allows the beauty of carpeting to show through, while providing a smooth riding surface
Specifications
- Color Finish Name:
- Clear
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Chair Mat
- Width:
- 36 in