48 x 40 x 36 in. Kraft Bottom Box with 32ECT

Part #JBSCGAYLORD  |  Item #7473792  |  Manufacturer Part #BSCGAYLORD

Call for Pricing EACH

Length:

48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Double Wall Gaylord Bottom
  • Use with Gaylord lids stock number GAYLORDLIDHD
  • Protects bulky, hard to pack irregularly shaped items
  • Use these large boxes to consolidate multiple piece shipments
  • Half slotted container

Specifications

Height: 36 in

Length: 48 in

Material: Kraft Corrugated

Product Type: Box

Strength: 32 ECT

Style: HSC

UL Listed: No

Wall Type: Single Wall

Weight: 7.2

Width: 40 in