48 x 40 x 36 in. Kraft Double Wall Box
48 x 40 x 36 in. Kraft Double Wall Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with Gaylord lids stock number GAYLORDLIDHD
- Protects bulky, hard to pack irregularly shaped items
- Double wall
- Half slotted container
- Use these large boxes to consolidate multiple piece shipments
Specifications
- Color Finish Name:
- Kraft
- Corrugated Strength:
- 275#, 48 ECT
- Corrugated Wall Type:
- Double Wall
- Height:
- 36 in
- Length:
- 48 in
- Material:
- Paper
- Material Type:
- Kraft
- Product Type:
- Gaylord Container
- Style:
- HSC
- UL Listed:
- No
- Width:
- 40 in