48 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #BOX4866  |  Item #7473551  |  Manufacturer Part #4866

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Great for long and narrow items
  • Plain

Specifications

Height: 6 in

Length: 48 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Weight: 0.97

Width: 6 in