DESCRIPTION

  • 1 inches room darkening PVC slats with static and fade resistant formulation. Heavy duty steel headrail and bottom rail.

48 x 84 x 1 in. Vinyl Mini Blind in White

LRL4884WH

Manufacturer Part #: RL4884WH

Size:

48 in x 84 in

SPECIFICATIONS

Color Finish
White
Length
48 in
Material
Plastic
Material Type
Vinyl
Size
48 in x 84 in
Thickness
1 in
Type
Horizontal
Width
84 in

Print