4870-DP DBL SPLT LTHR PLM XL
4870-DP DBL SPLT LTHR PLM XL
Product Details
Product Details
- Mechanics glove
- Double split leather palm
- Spandex
- Hook and Loop closure
- High visibility
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural, Orange
- Glove Size:
- XL
- Material:
- Leather Palm
- Package Quantity:
- Case of 120