DESCRIPTION

491 Series 1-1/2 in. PVC Full Port Threaded 150# Ball Valve

CV17591N

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B1.20.1
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Collection
491 Series
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Ball Valve

Print

DOCUMENTS