40W 12V LED Driver and Dimmer in White

You last purchased this on
 
Kichler Lighting

4DD Series 40W 12V LED Driver and Dimmer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

4DD Series 40W 12V LED Driver and Dimmer in White

  • Fast #
  • Part #KK4DD12V040WH
  • Item #7554375
  • Manufacturer Part #4DD12V040WH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': White Material (Not Painted)/
  • Dimming Notes: 100% - 1%
  • Ships Via: UPS
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
4DD Series
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Push
Dimmable:
Yes
ETL Listed:
No
Height:
4 in
Length:
2 in
Lighting Style:
Utility
Material:
Aluminum
Smart Home Enabled:
No
Style:
Utilitarian
UL Listed:
Suitable for Dry Locations
Volts:
12V
Watts:
40 W
Width:
2 in