7.5HP 3/60/230 KVA-K 23.4MA

You last purchased this on
 
Goulds Water Technology

4NS Series 7.5HP 3/60/230 KVA-K 23.4MA

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

4NS Series 7.5HP 3/60/230 KVA-K 23.4MA

  • Fast #
  • Part #G4NS12K3MC
  • Item #3429814
  • Manufacturer Part #4NS12K3MC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built for municipal lift stations
  • The Goulds 4NS series pumps are as rugged as it gets
  • Handles 3" solids
  • Motors are continuous duty rated
  • Dual mechanical seals with moisture protection system
  • Air filled motor with 416 SS motor shaft and dry run capability
  • Designed for domestic or industrial sewage applications
  • Use these pumps to replace flygt, ABS AFP, hydromantic and many other brands
  • Moisture protection system consists of two wire, dual moisture sensing probes located in the oil chamber between the inner and outer seals
  • Requires Certification

Documents


Specifications

AMP:
23.4
CSA Certified:
CSA 22.2 108
Collection:
4NS Series
Cord Length:
25 ft
Discharge:
4 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
900 gpm
Horsepower:
7-1/2 hp
Impeller:
Cast Iron
Material:
Cast Iron
Maximum Feet of Head:
58
Maximum Temperature:
104
Phase:
Three Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Body Material:
Stainless Steel
Pump Phase:
3
RPM:
1750
Type:
G4NS12K3MC
UL Listed:
UL 778
Volts:
230V