4X4X1 Black Cast Iron 125# Tee
4X4X1 Black Cast Iron 125# Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 4 in x 1 in
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Type:
- BCITPPG