Trench Box Stacking System 4 ft High x 6 ft Length Kit (Spreaders Sold Separately)
Basic 3 Trench Box Stacking System 4 ft High x 6 ft Length Kit (Spreaders Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for small excavators as well as rubber tired backhoes
- Can be stacked for deeper excavations or used in tandem for long lengths
- All-steel trench shield designed for occasional work, spot repair, taps and minor mainline work
- Basic 3 boxes require 4 spreaders per box (sold separately)
- Lifting lugs
- Forged spreader pins
- Tamping blocks
- Solid welded 3 inch side walls
Specifications
- Brand Model Compatibility:
- Kundel
- Collection:
- Basic 3
- Height:
- 4 ft
- Length:
- 6 ft
- Material:
- Steel, Rubber
- Weight:
- 645 lb