Single End Drop On Kit 4 ft High x 6 ft Width

You last purchased this on
 
Kundel

TuffGuy Single End Drop On Kit 4 ft High x 6 ft Width

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kundel

TuffGuy Single End Drop On Kit 4 ft High x 6 ft Width

  • Fast #
  • Part #KTGB4X6DO
  • Item #5091504
  • Manufacturer Part #TGB-4X6-DO
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Close off one or both open ends on your existing box utilizing these Drop-On kits
  • Requires Certification

Specifications

Brand Model Compatibility:
Kundel
Collection:
TuffGuy
Height:
4 ft
Length:
6 ft
Material:
Aluminum, Steel
Weight:
236 lb