5/8 in. Galvanized Hex Nut
5/8 in. Galvanized Hex Nut
Frequently Purchased Together
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Coating:
- Galvanized
- Diameter - Inside 1:
- 5/8 in
- Drive Type:
- Hex
- IAPMO Listed:
- No
- Product Type:
- Heavy Hex Nut
- Size:
- 5/8 in