This product requires certification to purchase.

5/8 in. LR 90 MZK-90E10-LR-HNBR ZLM

5/8 in. LR 90 MZK-90E10-LR-HNBR ZLM

  • Fast #
  • Part #P871614
  • Item #9855780
  • Manufacturer Part #871614
3.9 out of 5 Customer Rating
Brand image

5/8 in. LR 90 MZK-90E10-LR-HNBR ZLM

  • Fast #
  • Part #P871614
  • Item #9855780
  • Manufacturer Part #871614
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Fitting Type
Long Turn Elbow
Material
Copper
Warranty & Product Information
Type
P871614
UPC
687472556053