This product requires certification to purchase.

5/8X5/8X1/4 Copper X Copper X Copper Tee Clean and Bagged

5/8X5/8X1/4 Copper X Copper X Copper Tee Clean and Bagged

  • Fast #
  • Part #CBCTEEB
  • Item #441075
  • Manufacturer Part #W 04020
4 out of 5 Customer Rating

5/8X5/8X1/4 Copper X Copper X Copper Tee Clean and Bagged

  • Fast #
  • Part #CBCTEEB
  • Item #441075
  • Manufacturer Part #W 04020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 9000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Size 3
1/4 in
Fitting Sizes
5/8 in x 1/4 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Reducing
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CBCTEEB
UPC
683264327443