This product requires certification to purchase.

5 - 3 x 1-1/2 in. 6000# A105 Threadolet Forged Steel

5 - 3 x 1-1/2 in. 6000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL6SMJ
  • Item #1234663
  • Manufacturer Part #12841630
4.2 out of 5 Customer Rating

5 - 3 x 1-1/2 in. 6000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL6SMJ
  • Item #1234663
  • Manufacturer Part #12841630
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
5 in - 3 in
Outlet Size (in)
1.5 in
Pressure Class
6000#
Characteristics & Features
Fitting Type
Threadolet
Material
Forged Carbon Steel
Warranty & Product Information
ASME
ASME 81.20.1, ASME 816.111, ASME 816.91, ASME 831.1, ASME 831.8, ASME B31.4, ASME B31.4, ASME SA-105
ASTM
ASTM A-105
Origin
Domestic
UPC
782172711174