5-1/4 in. Drop Sewer Lid
5-1/4 in. Drop Sewer Lid
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 6860 Series 3-Piece Valve Boxes
- Diameter:
- 5-1/4 in
- IAPMO Listed:
- No
- Lettering:
- Sewer
- Product Type:
- Lid
- Weight:
- 9 lb