5-1/10 hp 240V Floating Display Aerator with 200 ft. Cord and Control

Part #K51JF200  |  Item #5090943  |  Manufacturer Part #5.1JF200

Call for Pricing EACH

Horsepower:

5-1/10 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inexpensive to purchase, maintain and operate
  • All aerating fountains include control panels
  • Lighting option available
  • Oxygen transfer is 70% to 75% of a standard Kasco AF surface aerator
  • Three light mounting orientation
  • Units are designed to operate in shallow water and are the least likely to clog of any manufacturer because of Kasco’s deflector technology, prop guard and standard bottom intake screen
  • Aerating fountains come with everything you need: nozzles, motor, control panel, power cord and float
  • Optional LED light kits available
  • Fountain display aerators offer a variety of aesthetically pleasing display patterns, plus they provide aeration to keep the body of water healthy
  • Three year warranty

Specifications

AMP: 20

CSA Certified: Yes

Cord Length: 200 ft

Depth: 26 in

Horsepower: 5-1/10 hp

Impeller: Thermoplastic

Phase: Single Phase

Pump Body Material: Stainless Steel

Pump Phase: 1

RPM: 1750

UL Listed: Yes

Volts: 240V