5-1/2 ft. x 36 in. Flanged Cement Lined Ductile Iron Pipe

Part #DFFP36S6  |  Manufacturer Part #DFFP36S6

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 5-1/2 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 36 in