5/8 x 5-1/2 in. Black B7 Stud With 2H Nuts

You last purchased this on
 
Birmingham Fastener & Supply

5/8 x 5-1/2 in. Black B7 Stud With 2H Nuts

This product requires certification to purchase.
Brand image
You last purchased this on
 
Birmingham Fastener & Supply

5/8 x 5-1/2 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNET
  • Item #266942
  • Manufacturer Part #62C550RST7/W2N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM-A-320
Drive Type:
Hex
Grade:
B7
Length:
5-1/2 in
Material:
Alloy Steel, Carbon Steel, Chromium Molybdenum Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
5/8 in
Thread Length:
5-1/2