12 in. 2-Light Flush Mount Ceiling Fixture in Satin Nickel with Twist on Glass

You last purchased this on
 

Twiston 12 in. 2-Light Flush Mount Ceiling Fixture in Satin Nickel with Twist on Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 

Twiston 12 in. 2-Light Flush Mount Ceiling Fixture in Satin Nickel with Twist on Glass

  • Fast #
  • Part #C1500062
  • Item #7239345
  • Manufacturer Part #15000-62
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited 1 year warranty
  • Upgrade your look with a contemporary brushed nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Twiston
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
11-73/100 in
Diameter:
12 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
12-13/25 in
Installation Type:
Flush Mount
Lighting Direction:
Down Lighting
Material:
Stone
Material Type:
Alabaster
Number of Lights:
2
UL Listed:
Yes
Watts:
40 W