Polyester Bridal Quad Sling with 5 ft. Tuflex Legs Purple
Polyester Bridal Quad Sling with 5 ft. Tuflex Legs Purple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sling hooks quickly connect to loads having hoist rings or eye bolts.
- Standard oblong master links and sling hooks are forged from alloy steel.
- Bridle slings provide better control and balance.
- Domestic sling hooks available upon request.
- Protects load between pick-up point and crane hook.
- Lightweight and pliable for easy rigging.
- Use of hardware prevents cutting and abrasion of sling at bearing points.
- Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Length:
- 5 ft
- Lift Capacity:
- 9000 lb
- Material:
- Steel, Plastic
- Material Type:
- Polyester