5 in. Threaded Galvanized Global Malleable Iron Plug
5 in. Threaded Galvanized Global Malleable Iron Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.14, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Plug
- Head Style:
- Square
- Material:
- Malleable Iron
- Origin:
- Global
- UL Listed:
- Yes