This product requires certification to purchase.

5 Horspower 1760RPM 460 Volt Generator Purpose Three Phase

You last purchased this on
 

5 Horspower 1760RPM 460 Volt Generator Purpose Three Phase

  • Fast #
  • Part #LG130004
  • Item #2495958
  • Manufacturer Part #G130004
3.9 out of 5 Customer Rating
You last purchased this on
 

5 Horspower 1760RPM 460 Volt Generator Purpose Three Phase

  • Fast #
  • Part #LG130004
  • Item #2495958
  • Manufacturer Part #G130004
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
5 hp
Phase:
Three Phase
RPM:
1760
RPM Range:
1400 and Above
Volts:
460V